This item is Discontinued.

Bluewave Lifestyle Bluewave Lifestyle PK19LH-38-Grey BPA Free 1.9 L Water Jug with 38 mm Sports Cap; Graphite Grey PK19LH-38-Grey

This item is Discontinued.

Bluewave Lifestyle

Bluewave Lifestyle PK19LH-38-Grey BPA Free 1.9 L Water Jug with 38 mm Sports Cap; Graphite Grey (Discontinued)

Mfr # PK19LH-38-Grey
Zoro # G203890177
UPC # 633554100027
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PK19LH-38-Grey
Zoro #
G203890177
UPC #
633554100027
Country of Origin
China

Description

The Bluewave Water Jug comes in an assortment of colors and its convenient handle design makes it easy to carry or to drink from. Its portable size makes it great for school, office and any outdoor activities. Safe to use and no leeching of chemicals. It's environmentally friendly due to its capabilities to be reused over and over again. Be healthy and drink 8 glasses of water a day with just 1 bottle! Get the ORIGINAL Bluewave Water Jug! No hot beverages. To clean, please rinse with water before and after each use. Bottle only - top rack dishwasher safe. Replacement caps measure 38mm.

Features
  • Volume Size: 1.9 liter / 64 fluid ounces
  • Made of 100% Eastman Tritan BPA free & reusable plastic
  • Designed with handle for easy carrying
  • Drink your daily 8 glasses of water
  • Odorless & no plastic taste - no leeching of chemicals into your water
Specifications
  • Color: Graphite Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.