Shop BLUEWAVE LIFESTYLE
See all product information
Create Account
PKCP120F Reusable Flat Screw Cap; 120mm
- Mfr # PKCP120F
- Zoro # G104054876
product price:Â
$
17.19
/ea
Key Features
Diameter
120 mm
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKCP120F
- Zoro #
- G104054876
- UPC #
- 633554492184
- Country of Origin
- China
- Item
- Screw Cap
- System of Measurement
- Inch
Dimensions
- Diameter
- 120 mm
Description
Reusable cap will work with our 120mm mouth bottles. Replacement cap for our big mouth bottles. If you are using it for other bottles, please check the mouth first. Not all bottles have same size mouth and cap may not work with all other bottles due to groove.
Features- 1 Piece Per Order
- Replacement cap
- For our 120mm screw top mouth big mouth bottles
- Reusable - Please wash before and after each use
- Please note: Cap may not fit all other bottles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.