Rip & Wipe Microfiber Tearing Roll 12x12 Green, 50PK
- Mfr # 25102G
- Zoro # G323525409
product price:
$
17.49
/pk of 50, $0.35/ea
Key Features
Length
12 in
Size
12x12 in
Material
80% Polyester 20% polyamide
Width
12 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25102G
- Zoro #
- G323525409
- UPC #
- -
- Country of Origin
- China
- Material
- 80% Polyester 20% polyamide
- Color
- Green
- For Use With
- All Purpose
- Item
- Microfiber Cloth
- Application
- Detailing, Drying, Polishing
Dimensions
- Length
- 12 in
- Size
- 12x12 in
- Width
- 12 in
Description
Product Overview: Each Puremax Rip & Wipe tearing roll includes 50 microfiber rags, measuring 12” x 12”, with a 180 GSM. These cloths offer a convenient, eco-friendly cleaning option-reusable, machine washable, and durable-making them a great alternative to paper towels. With 50 cloths per roll, they are perfect for cleaning messes and wiping surfaces in kitchens, bathrooms, vehicles, and beyond. The microfiber material provides excellent absorbency and is gentle on surfaces, while the perforated design enables easy tear-off and use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.