Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 H Steel Post Protector, 1/4 Thick, Yellow

  • Mfr # 1/4PO12-YEL

  • Zoro # G008610512


product price: $60.19
/ea

Key Features

Material
Steel
Overall Height
12 in
Bollard Cover Color
Yellow
Wall Thickness
1/4/2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4PO12-YEL
Zoro #
G008610512
UPC #
707022369787
Country of Origin
United States

Dimensions

Overall Height
12 in
Wall Thickness
1/4/2024

Details

Material
Steel
Bollard Cover Color
Yellow

Description

12H steel post protector, 1/4 steel, post protector helps reduce building repairs due to accidental collisions. Post guard is made using heavy gauge steel with a durable powder coat finish. This rack guard fits around rack posts up to 4W. Includes four pre-drilled 9/16 mount holes that allow floor anchoring for installation hardware not included. Base plates measure 7-1/2L x 6W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.