Zoro Homepage

Approach Plate, 120 in. L

  • Mfr # EPAP12

  • Zoro # G9899154


product price: $573.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Length
12 in
Overall Height
12 in
Overall Width
120 in
Includes
(5) Counter Sunk Holes
Size
3/8" x 120" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPAP12
Zoro #
G9899154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
12 in
Overall Width
120 in
Size
3/8" x 120" x 12"

Details

Item
Approach Plate
Includes
(5) Counter Sunk Holes
Product Type
Approach Plate

Description

Approach Plate, Size 3/8 In. x 120 In. x 12 In., Includes (5) Counter Sunk Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.