Container Ramp, Steel, 15,000 lb, 48 x 60In
Mfr # 15CR6048
Zoro # G9933594
product price: $1,948.99
/eaKey Features
Load Capacity
15,000 lb
Overall Length
48 in
Overall Width
60 in
Service Height Range
5 in to 7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15CR6048
Zoro #
G9933594
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
60 in
Service Height Range
5 in to 7 in
Thickness
5/16 in
Usable Width
54 in
Side Rail Height
4 in
Service Height - Maximum
7 in
Overall Thickness
3/8 in
Service Height - Minimum
5 in
Details
Item
Container Ramp
Load Capacity
15,000 lb
Material
Steel
Includes
5/16 in Locking Leg, Finished Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Features
Stiffener
Load Capacity - Maximum
15,000 lb
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Included
Description
Container Ramp, Steel, Load Capacity 15,000 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.