Container Ramp, Steel, 20,000 lb, 60 x 84In
Mfr # 20CR8460
Zoro # G9907502
product price: $3,537.99
/eaKey Features
Load Capacity
20,000 lb
Overall Length
60 in
Overall Width
84 in
Service Height Range
7 in to 9 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20CR8460
Zoro #
G9907502
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
84 in
Service Height Range
7 in to 9 in
Side Rail Height
4 in
Usable Width
78 in
Thickness
3/8 in
Service Height - Maximum
9 in
Service Height - Minimum
7 in
Overall Thickness
3/8 in
Details
Item
Container Ramp
Load Capacity
20,000 lb
Material
Steel
Includes
3/8 in Locking Leg, Beveled Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Load Capacity - Maximum
20,000 lb
Compatible Load Type
Forklift
Features
Stiffener
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Included
Description
Container Ramp, Steel, Load Capacity 20,000 lb, Overall Length 60 in, Overall Width 84 in, Usable Width 78 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.