Zoro Homepage

Container Ramp, Steel, 20,000 lb, 72 x 72In

  • Mfr # 20CR7272

  • Zoro # G9933472


product price: $2,717.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
72 in
Service Height Range
8-1/2 in to 11 in
Overall Width
72 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CR7272
Zoro #
G9933472
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Service Height Range
8-1/2 in to 11 in
Overall Width
72 in
Usable Width
66 in
Thickness
3/8 in
Side Rail Height
4 in
Service Height - Minimum
8 1/2 in
Overall Thickness
3/8 in
Service Height - Maximum
11 in

Details

Item
Container Ramp
Load Capacity
20,000 lb
Material
Steel
Includes
3/8 in Locking Leg, Beveled Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Features
Stiffener
Load Capacity - Maximum
20,000 lb
Includes Forklift Loops
Forklift Loops Included

Description

Container Ramp, Steel, Load Capacity 20,000 lb, Overall Length 72 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.