Container Ramp, Steel, 20,000 lb, 96 x 72In
Mfr # 20CR7296
Zoro # G9907511
product price: $3,157.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
Key Features
Load Capacity
20,000 lb
Overall Length
96 in
Service Height Range
12 in to 15 in
Overall Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20CR7296
Zoro #
G9907511
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
96 in
Service Height Range
12 in to 15 in
Overall Width
72 in
Side Rail Height
4 in
Usable Width
66 in
Thickness
3/8 in
Service Height - Maximum
15 in
Service Height - Minimum
12 in
Overall Thickness
3/8 in
Details
Item
Container Ramp
Load Capacity
20,000 lb
Material
Steel
Includes
3/8 in Locking Leg, Beveled Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4 in Blue Powder Coated Curbs, 6 in Full-Length Stiffener
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Load Capacity - Maximum
20,000 lb
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Included
Features
Stiffener
Description
Container Ramp, Steel, Load Capacity 20,000 lb, Overall Length 96 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 12 in to 15 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.