Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Post, 11 ga. Steel, Double, Yellow

  • Mfr # MPBP42DC-YEL

  • Zoro # G6670395


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
MPBPR Rails
Overall Height
42 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPBP42DC-YEL
Zoro #
G6670395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Post Height
42 1/2 in
Post Dimensions (W x D)
3 in x 3 in
Mounting Hole Dia.
9/16 in
Mounting Plate Dimensions
8 in x 8 in
Mounting Hole Diameter
5/8 in
Post Width
3 in
Mounting Plate Length
8 in
Mounting Plate Width
8 in
Post Depth
3 in

Details

Item
Corner Post
Material
Steel
Finish
Powder Coat
For Use With
MPBPR Rails
Color
Safety Yellow
Includes
(4) Post Saddles
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Corner Post
Net Weight
25 lb
Guard Rail Levels
Double
Number of Mounting Holes
4
Mounting Style
Lift Out
Post Type
Corner
Compatible Manufacturer Model Number
MPBR10-YEL, MPBR4-YEL, MPBR6-YEL, MPBR8-YEL
Rail Mounting Style
Lift-Out
Includes Mounting Hardware
Mount Hardware Not Included
Product Type
Guardrail Post
Number of Rail Levels
2

Description

Corner Post, Steel, Guard Rail Levels Double, For Use With MPBPR Rails, Guard Rail Mounting Style Lift Out, Yellow, Post Dimensions (W x D) 3 in x 3 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 25 lb, Includes (4) Post Saddles, Finish Powder Coated, Mounting Hole Dia. 9/16 in, Number of Mounting Holes 4, Post Height 42 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.