Zoro Homepage

Corner Post, 11 ga. Steel, Single, Lift-Out

  • Mfr # MPBP20C-YEL

  • Zoro # G6875452


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
MPBPR Rails
Overall Height
20 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPBP20C-YEL
Zoro #
G6875452
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 in
Post Height
20 1/2 in
Post Dimensions (W x D)
3 in x 3 in
Mounting Plate Dimensions
8 in x 8 in
Mounting Hole Dia.
9/16 in
Mounting Plate Length
8 in
Post Width
3 in
Post Depth
3 in
Mounting Plate Width
8 in
Mounting Hole Diameter
5/8 in

Details

Item
Corner Post
Material
Steel
Finish
Powder Coat
For Use With
MPBPR Rails
Color
Safety Yellow
Includes
(2) Post Saddles
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Corner Post
Mounting Style
Lift Out
Number of Mounting Holes
4
Net Weight
15 lb
Guard Rail Levels
Single
Compatible Manufacturer Model Number
MPBR10-YEL, MPBR4-YEL, MPBR6-YEL, MPBR8-YEL
Post Type
Corner
Product Type
Guardrail Post
Rail Mounting Style
Lift-Out
Includes Mounting Hardware
Mount Hardware Not Included
Number of Rail Levels
1

Description

Corner Post, Steel, Guard Rail Levels Single, For Use With MPBPR Rails, Guard Rail Mounting Style Lift Out, Yellow, Post Dimensions (W x D) 3 in x 3 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 15 lb, Includes (2) Post Saddles, Finish Powder Coated, Mounting Hole Dia. 9/16 in, Number of Mounting Holes 4, Post Height 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.