Dock Board, Steel, 60" L, 60" W
Mfr # 15T6060
Zoro # G7255160
product price: $1,884.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity
15,000 lb
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15T6060
Zoro #
G7255160
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
60 in
Thickness
5/16 in
Usable Width
54 in
Side Rail Height
4 in
Service Height - Maximum
9 in
Overall Thickness
3/8 in
Service Height - Minimum
7 in
Details
Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
2-13/64 in Locking Pins, Lift Loops
Standards
ANSI MH 30.2
Deck
Treadplate
Compatible Load Type
Forklift
Features
Can be Used for Below Dock Applications, Double-Bend Design
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Included
Load Capacity - Maximum
15,000 lb
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 7 in to 9 in, Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.