Zoro Homepage

Dock Board, Steel, 84" L, 72" W

  • Mfr # 15T7284

  • Zoro # G7255276


product price: $2,780.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Load Capacity
15,000 lb
Overall Length
84 in
Overall Width
72 in
Service Height Range
10 in to 13 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T7284
Zoro #
G7255276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 in
Overall Width
72 in
Service Height Range
10 in to 13 in
Thickness
5/16 in
Usable Width
66 in
Side Rail Height
4 in
Service Height - Minimum
10 in
Overall Thickness
3/8 in
Service Height - Maximum
13 in

Details

Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
2-19/64 in Locking Pins, Lift Loops
Standards
ANSI MH 30.2
Deck
Treadplate
Includes Forklift Loops
Forklift Loops Included
Compatible Load Type
Forklift
Load Capacity - Maximum
15,000 lb
Surface Tread Type
Diamond Treadplate
Features
Can be Used for Below Dock Applications, Double-Bend Design

Description

Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 84 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 10 in to 13 in, Treadplate Deck, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.