Zoro Homepage

Dock Bumper, Steel Base, 10 in W x 12 in H

  • Mfr # EPCB10

  • Zoro # G6945845


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Overall Width
10 in
Overall Depth
17 in
Overall Length
17 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPCB10
Zoro #
G6945845
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
10 in
Overall Depth
17 in
Overall Length
17 in
Mounting Hole Dia.
13/16 in
Bumper Height
13 in
Bumper Depth
17 in
Bumper Width
10"
Access Hole Dia.
13/16"

Details

Item
Dock Bumper Base
Number of Mounting Holes
2
Material
Rubber
Includes
Steel Base
Bumper Material
Rubber
Bumper Shape
Rectangular
For Use With
Dock Bumpers
Product Type
Bumper Base
Compatible Manufacturer Model Number
All 20 Models, All 25 Models, All 30 Models

Description

Dock Bumper Base,Rubber,Overall Height 12 In.,Overall Depth 17 In.,Overall Width 10 In.,Rectangular,Bumper Height 13 In.,Bumper Width 10 In.,Bumper Depth 17 In.,Mounting Hole Dia. 13/16 In.,Number of Mounting Holes 2,Access Hole Dia. 13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.