Dock Plate, Aluminum, 24" L, 48" W
Mfr # A4824
Zoro # G7255197
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
5,300 lb
Overall Length
24 in
Service Height Range
1 in
Overall Width
48 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4824
Zoro #
G7255197
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Service Height Range
1 in
Overall Width
48 in
Thickness
3/8 in
Usable Width
48 in
Service Height - Minimum
1 in
Service Height - Maximum
1 in
Overall Thickness
3/8 in
Details
Item
Dock Plate
Load Capacity
5,300 lb
Material
Aluminum
Includes
7 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Features
Beveled Edges, Skid-Resistant
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Load Capacity - Maximum
5,300 lb
Description
Dock Plate, Aluminum, Load Capacity 5,300 lb, Overall Length 24 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 1 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.