Dock Plate, Aluminum, 24" L, 60" W
Mfr # A6024
Zoro # G7255151
product price: $656.99
/eaKey Features
Load Capacity
6,650 lb
Overall Length
24 in
Service Height Range
1 in
Overall Width
60 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6024
Zoro #
G7255151
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Service Height Range
1 in
Overall Width
60 in
Thickness
3/8 in
Usable Width
60 in
Service Height - Maximum
1 in
Overall Thickness
3/8 in
Service Height - Minimum
1 in
Details
Item
Dock Plate
Load Capacity
6,650 lb
Material
Aluminum
Includes
7 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Features
Beveled Edges, Skid-Resistant
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
6,650 lb
Description
Dock Plate, Aluminum, Load Capacity 6,650 lb, Overall Length 24 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 1 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.