Dock Plate, Aluminum, 30" L, 36" W
Mfr # A3630
Zoro # G7255258
product price: $465.99
/eaKey Features
Load Capacity
3,200 lb
Overall Length
30 in
Overall Width
36 in
Service Height Range
2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3630
Zoro #
G7255258
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
36 in
Service Height Range
2 in
Usable Width
36 in
Thickness
3/8 in
Service Height - Maximum
2 in
Service Height - Minimum
2 in
Overall Thickness
3/8 in
Details
Item
Dock Plate
Load Capacity
3,200 lb
Material
Aluminum
Includes
7 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 in
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Load Capacity - Maximum
3,200 lb
Features
Beveled Edges, Skid-Resistant
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Description
Dock Plate, Aluminum, Load Capacity 3,200 lb, Overall Length 30 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 2 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.