Zoro Homepage

Dock Plate, Aluminum, 36" L, 36" W

  • Mfr # A3636

  • Zoro # G7254908


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,238
Overall Length
36 in
Overall Width
36 in
Service Height Range
3 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3636
Zoro #
G7254908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
36 in
Service Height Range
3 in
Thickness
3/8 in
Usable Width
36 in
Service Height - Maximum
3 in
Service Height - Minimum
3 in
Overall Thickness
3/8 in

Details

Item
Dock Plate
Load Capacity
3,238
Material
Aluminum
Includes
7 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Features
Beveled Edges, Skid-Resistant
Load Capacity - Maximum
2,650 lb

Description

Dock Plate, Aluminum, Load Capacity 3,238, Overall Length 36 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 3 in, Diamond Treadplate Deck, Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.