Dock Plate, Aluminum, 48" L, 48" W
Mfr # A4848
Zoro # G7255075
product price: $778.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Load Capacity
2,388
Overall Length
48 in
Overall Width
48 in
Service Height Range
5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4848
Zoro #
G7255075
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
48 in
Service Height Range
5 in
Usable Width
48 in
Thickness
3/8 in
Service Height - Minimum
5 in
Service Height - Maximum
5 in
Overall Thickness
3/8 in
Details
Item
Dock Plate
Load Capacity
2,388
Material
Aluminum
Includes
9 in Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Features
Beveled Edges, Skid-Resistant
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
2,650 lb
Surface Tread Type
Diamond Treadplate
Description
Dock Plate, Aluminum, Load Capacity 2,388, Overall Length 48 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 5 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.