Zoro Homepage

Dockboard, Aluminum, 10, 000 lb, 48 x 72 In

  • Mfr # AC7248

  • Zoro # G9806282


product price: $1,347.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
72 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC7248
Zoro #
G9806282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
72 in
Thickness
3/8 in
Side Rail Height
3 in
Usable Width
69 in
Service Height - Minimum
5 in
Overall Thickness
3/8 in
Service Height - Maximum
7 in

Details

Item
Dock Board
Load Capacity
10,000 lb
Material
Aluminum
Includes
11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 9 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
10,000 lb

Description

Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 69 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.