Dockboard, Aluminum, 1443 lb, 60 x 36 In
Mfr # A3660
Zoro # G6873386
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,600 lb
Overall Length
60 in
Overall Width
36 in
Service Height Range
7 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3660
Zoro #
G6873386
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
36 in
Service Height Range
7 in
Thickness
3/8 in
Usable Width
36 in
Service Height - Minimum
7 in
Service Height - Maximum
7 in
Overall Thickness
3/8 in
Details
Item
Dock Plate
Load Capacity
1,600 lb
Material
Aluminum
Includes
3/8 in x 6 in x 11 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Load Capacity - Maximum
1,600 lb
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Features
Beveled Edges, Skid-Resistant
Description
Dock Plate, Aluminum, Load Capacity 1,600 lb, Overall Length 60 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 7 in, Diamond Treadplate Deck, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.