Zoro Homepage

Dockboard, Aluminum, 15, 000 lb, 36 x 72 In

  • Mfr # BC7236

  • Zoro # G9806684


product price: $1,206.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Load Capacity
15,000 lb
Overall Length
36 in
Overall Width
72 in
Service Height Range
3 in to 5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7236
Zoro #
G9806684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
72 in
Service Height Range
3 in to 5 in
Usable Width
69 in
Side Rail Height
3 in
Thickness
1/2 in
Service Height - Maximum
5 in
Service Height - Minimum
3 in
Overall Thickness
1/2 in

Details

Item
Dock Board
Load Capacity
15,000 lb
Material
Aluminum
Includes
11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 7 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
15,000 lb
Compatible Load Type
Forklift

Description

Dock Board, Aluminum, Load Capacity 15,000 lb, Overall Length 36 in, Overall Width 72 in, Usable Width 69 in, Service Height Range 3 in to 5 in, Diamond Treadplate Deck, Thickness 1/2 in, Side Rail Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.