Zoro Homepage

Dockboard, Aluminum, 15, 000 lb, 48 x 54 In

  • Mfr # BC5448

  • Zoro # G9805695


product price: $751.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
15,000 lb.
Overall Length
48"
Overall Width
54"
Service Height Range
5" to 7"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5448
Zoro #
G9805695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
54"
Service Height Range
5" to 7"
Thickness
1/2 in
Side Rail Height
3 in
Usable Width
51"

Details

Item
Aluminum Dock Board,CAP 15,000 Lbs,54"
Load Capacity
15,000 lb.
Material
Aluminum
Includes
3/8" x 6" x 9" Locking Legs, Full-Length Structural Steel Bolt-On Curbs, 11" Lip, 11 Degrees Bend
Standards
ANSI MH30.2 & OSHA 1910.3
Deck
Diamond Treadplate

Description

Aluminum Dock Board,CAP 15,000 Lbs,54 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.