Zoro Homepage

Dockboard, Aluminum, 15, 000 lb, 60 x 54 In

  • Mfr # BC5460

  • Zoro # G9805363


product price: $1,453.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Load Capacity
15,000 lb
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
54 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5460
Zoro #
G9805363
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
54 in
Thickness
1/2 in
Usable Width
51 in
Side Rail Height
3 in
Service Height - Minimum
7 in
Service Height - Maximum
9 in
Overall Thickness
1/2 in

Details

Item
Dock Board
Load Capacity
15,000 lb
Material
Aluminum
Includes
11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 11 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Load Capacity - Maximum
15,000 lb
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Forklift

Description

Dock Board, Aluminum, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 54 in, Usable Width 51 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 1/2 in, Side Rail Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.