Zoro Homepage

Dockboard, Aluminum, 3131 lb, 48 x 36 In

  • Mfr # B3648

  • Zoro # G6800044


product price: $673.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Load Capacity
3,550 lb
Overall Length
48 in
Overall Width
36 in
Service Height Range
5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3648
Zoro #
G6800044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
36 in
Service Height Range
5 in
Usable Width
36 in
Thickness
1/2 in
Service Height - Minimum
5 in
Overall Thickness
1/2 in
Service Height - Maximum
5 in

Details

Item
Dock Plate
Load Capacity
3,550 lb
Material
Aluminum
Includes
3/8 in x 6 in x 9 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Features
Beveled Edges, Skid-Resistant
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
3,550 lb
Compatible Load Type
Dolly, Hand Cart, Pallet Jack

Description

Dock Plate, Aluminum, Load Capacity 3,550 lb, Overall Length 48 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 5 in, Diamond Treadplate Deck, Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.