Dockboard, Aluminum, 3248 lb, 60 x 60 In
Mfr # B6060
Zoro # G9805634
product price: $1,320.99
/eaKey Features
Load Capacity
4,700 lb
Overall Length
60 in
Overall Width
60 in
Service Height Range
7 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6060
Zoro #
G9805634
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
60 in
Service Height Range
7 in
Usable Width
60 in
Thickness
1/2 in
Overall Thickness
1/2 in
Service Height - Maximum
7 in
Service Height - Minimum
7 in
Details
Item
Dock Plate
Load Capacity
4,700 lb
Material
Aluminum
Includes
3/8 in x 6 in x 11 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Load Capacity - Maximum
4,700 lb
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Features
Beveled Edges, Skid-Resistant
Description
Dock Plate, Aluminum, Load Capacity 4,700 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 7 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.