Zoro Homepage

Dockboard, Aluminum, 5585 lb, 24 x 36 In

  • Mfr # B3624

  • Zoro # G6390982


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
7,100
Overall Length
24 in
Service Height Range
1 in
Overall Width
36 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3624
Zoro #
G6390982
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Service Height Range
1 in
Overall Width
36 in
Usable Width
36 in
Thickness
1/2 in
Overall Thickness
1/2 in
Service Height - Minimum
1 in
Service Height - Maximum
1 in

Details

Item
Dock Board
Load Capacity
7,100
Material
Aluminum
Includes
3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Features
Beveled Edges, Skid-Resistant
Load Capacity - Maximum
7,100 lb
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Includes Forklift Loops
Forklift Loops Not Included

Description

Dock Board, Aluminum, Load Capacity 7,100, Overall Length 24 in, Overall Width 36 in, Usable Width 36 in, Service Height Range 1 in, Diamond Treadplate Deck, Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.