Dockboard, Aluminum, 9079 lb, 24 x 48 In
Mfr # B4824
Zoro # G6929553
product price: $535.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Load Capacity
9,450 lb
Overall Length
24 in
Overall Width
48 in
Service Height Range
1 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4824
Zoro #
G6929553
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Width
48 in
Service Height Range
1 in
Thickness
1/2 in
Usable Width
48 in
Service Height - Maximum
1 in
Overall Thickness
1/2 in
Service Height - Minimum
1 in
Details
Item
Dock Plate
Load Capacity
9,450 lb
Material
Aluminum
Includes
3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Features
Beveled Edges, Skid-Resistant
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
9,450 lb
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Includes Forklift Loops
Forklift Loops Not Included
Description
Dock Plate, Aluminum, Load Capacity 9,450 lb, Overall Length 24 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 1 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.