Dockboard, Steel, 10,000 lb, 36 x 60 In
Mfr # 10SB6036
Zoro # G9933786
product price: $1,021.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Load Capacity
10,000 lb
Overall Length
36 in
Overall Width
60 in
Service Height Range
3 in to 5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10SB6036
Zoro #
G9933786
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
60 in
Service Height Range
3 in to 5 in
Thickness
5/16 in
Side Rail Height
4 in
Usable Width
54 in
Overall Thickness
3/8 in
Service Height - Minimum
3 in
Service Height - Maximum
5 in
Details
Item
Dock Board
Load Capacity
10,000 lb
Material
Steel
Includes
Speedy Board(R), Finished Edges, 5/16 in Bolted Locking Legs, Fork Cutout
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Features
Can be Moved While in Forklift
Compatible Load Type
Forklift
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
10,000 lb
Description
Dock Board, Steel, Load Capacity 10,000 lb, Overall Length 36 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 3 in to 5 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.