Dockboard, Steel, 10,000 lb, 60 x 72 In
Mfr # 10SC7260
Zoro # G9837782
product price: $1,703.99
/eaKey Features
Load Capacity
10,000 lb
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10SC7260
Zoro #
G9837782
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
72 in
Thickness
5/16 in
Usable Width
69 in
Side Rail Height
4 in
Service Height - Minimum
7 in
Service Height - Maximum
9 in
Overall Thickness
3/8 in
Details
Item
Dock Board
Load Capacity
10,000 lb
Material
Steel
Includes
11 in Lip, 11 in Locking Legs, 11 Degrees Bend, Lifting Chains, Welded Steel Curbs
Standards
ANSI MH 30.2, OSHA 1910.3
Deck
Diamond Treadplate
Features
Beveled Edges
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
10,000 lb
Includes Forklift Loops
Forklift Loops Not Included
Description
Dock Board, Steel, Load Capacity 10,000 lb, Overall Length 60 in, Overall Width 72 in, Usable Width 69 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.