Dockboard, Steel, 15,000 lb, 48 x 72 In
Mfr # 15SB7248
Zoro # G9933682
product price: $1,875.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Load Capacity
15,000 lb
Overall Length
48 in
Overall Width
72 in
Service Height Range
5 in to 7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15SB7248
Zoro #
G9933682
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
72 in
Service Height Range
5 in to 7 in
Usable Width
66 in
Side Rail Height
4 in
Thickness
5/16 in
Service Height - Maximum
7 in
Service Height - Minimum
5 in
Overall Thickness
3/8 in
Details
Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
Speedy Board(R), Finished Edges, 5/16 in Bolted Locking Legs, Fork Cutout
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Surface Tread Type
Diamond Treadplate
Features
Can be Moved While in Forklift
Includes Forklift Loops
Forklift Loops Not Included
Compatible Load Type
Forklift
Load Capacity - Maximum
15,000 lb
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.