Dockboard, Steel, 15,000 lb, 48 x 72 In
Mfr # 15T7248
Zoro # G9845631
product price: $1,756.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Load Capacity
15,000 lb
Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15T7248
Zoro #
G9845631
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
72 in
Usable Width
66 in
Thickness
5/16 in
Side Rail Height
4 in
Service Height - Maximum
7 in
Service Height - Minimum
5 in
Overall Thickness
3/8 in
Details
Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
Finished Edges, Fold-Down Lifting Loops, (2) 4-Hole Pin Pockets Placed On Each Edge, (2) 1 in dia Stress-Proof 30 in Steel Pins
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Included
Features
Can be Used for Below Dock Applications, Double-Bend Design
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
15,000 lb
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 48 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.