Dockboard, Steel, 15,000 lb, 60 x 60 In
Mfr # 15C6060
Zoro # G9839733
product price: $1,964.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Load Capacity
15,000 lb
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15C6060
Zoro #
G9839733
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
60 in
Side Rail Height
4 in
Usable Width
54 in
Thickness
5/16 in
Overall Thickness
3/8 in
Service Height - Maximum
9 in
Service Height - Minimum
7 in
Details
Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
Finished Edges, Full-Length Side Pockets, (2) Red Stress Proof 20 in Locking Pins for Each Side
Deck
Diamond Treadplate
Standards
ANSI MH 30.2, OSHA 1910.3
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Forklift
Load Capacity - Maximum
15,000 lb
Includes Forklift Loops
Forklift Loops Included
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.