Dockboard, Steel, 15,000 lb, 60 x 72 In
Mfr # 15T7260
Zoro # G9841544
product price: $2,103.78
/eaKey Features
Load Capacity
15,000 lb
Overall Length
60 in
Overall Width
72 in
Service Height Range
7 in to 9 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15T7260
Zoro #
G9841544
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
72 in
Service Height Range
7 in to 9 in
Usable Width
66 in
Thickness
5/16 in
Side Rail Height
4 in
Service Height - Maximum
9 in
Overall Thickness
3/8 in
Service Height - Minimum
7 in
Details
Item
Dock Board
Load Capacity
15,000 lb
Material
Steel
Includes
Finished Edges, Fold-Down Lifting Loops, (2) 4-Hole Pin Pockets Placed On Each Edge, (2) 1 in dia Stress-Proof 30 in Steel Pins
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Compatible Load Type
Forklift
Load Capacity - Maximum
15,000 lb
Features
Can be Used for Below Dock Applications, Double-Bend Design
Includes Forklift Loops
Forklift Loops Included
Surface Tread Type
Diamond Treadplate
Description
Dock Board, Steel, Load Capacity 15,000 lb, Overall Length 60 in, Overall Width 72 in, Usable Width 66 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 5/16 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.