Zoro Homepage

Dockboard, Steel, 20,000 lb, 48 x 84 In

  • Mfr # 20C8448

  • Zoro # G9907572


product price: $2,461.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
48 in
Overall Width
84 in
Service Height Range
5 in to 7 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C8448
Zoro #
G9907572
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
84 in
Service Height Range
5 in to 7 in
Side Rail Height
4 in
Thickness
3/8 in
Usable Width
78 in
Service Height - Minimum
5 in
Overall Thickness
3/8 in
Service Height - Maximum
7 in

Details

Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof Steel 36 in Locking Pins for Each Side
Standards
ANSI MH 30.2, OSHA 1910.3
Deck
Diamond Treadplate
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
20,000 lb
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Included

Description

Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 48 in, Overall Width 84 in, Usable Width 78 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.