Dockboard, Steel, 20,000 lb, 60 x 78 In
Mfr # 20C7860
Zoro # G9837414
product price: $2,626.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Load Capacity
20,000 lb
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
78 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20C7860
Zoro #
G9837414
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
78 in
Thickness
3/8 in
Usable Width
72 in
Side Rail Height
4 in
Service Height - Minimum
7 in
Service Height - Maximum
9 in
Overall Thickness
3/8 in
Details
Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof 20 in Locking Pins for Each Side
Deck
Diamond Treadplate
Standards
ANSI MH 30.2, OSHA 1910.3
Features
Beveled Edges
Surface Tread Type
Diamond Treadplate
Compatible Load Type
Forklift
Load Capacity - Maximum
20,000 lb
Includes Forklift Loops
Forklift Loops Included
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 60 in, Overall Width 78 in, Usable Width 72 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.