Dockboard, Steel, 20,000 lb, 60 x 84 In
Mfr # 20T8460
Zoro # G9933375
product price: $2,678.99
/eaKey Features
Load Capacity
20,000 lb
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
84 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20T8460
Zoro #
G9933375
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Service Height Range
7 in to 9 in
Overall Width
84 in
Thickness
3/8 in
Side Rail Height
4 in
Usable Width
78 in
Service Height - Minimum
7 in
Service Height - Maximum
9 in
Overall Thickness
3/8 in
Details
Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Beveled Edges, Fold-Down Lifting Loops, (2) 4-Hole Pin Pockets Placed On Each Edge, (2) 1 in dia Stress-Proof 24 in Steel Pins
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Compatible Load Type
Forklift
Features
Beveled Edges, Can be Used for Below Dock Applications, Double-Bend Design
Includes Forklift Loops
Forklift Loops Included
Load Capacity - Maximum
20,000 lb
Surface Tread Type
Diamond Treadplate
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 60 in, Overall Width 84 in, Usable Width 78 in, Service Height Range 7 in to 9 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.