Dockboard, Steel, 20,000 lb, 72 x 60 In
Mfr # 20SB6072
Zoro # G9933637
product price: $2,293.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Load Capacity
20,000 lb
Overall Length
72 in
Service Height Range
8-1/2 in to 11 in
Overall Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20SB6072
Zoro #
G9933637
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
72 in
Service Height Range
8-1/2 in to 11 in
Overall Width
60 in
Side Rail Height
4 in
Thickness
3/8 in
Usable Width
54 in
Overall Thickness
3/8 in
Service Height - Minimum
8 1/2 in
Service Height - Maximum
10 in
Details
Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Speedy Board(R), Beveled Edges, 3/8 in x 12 in Welded Locking Legs, Fork Cutout
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Load Capacity - Maximum
20,000 lb
Features
Beveled Edges, Can be Moved While in Forklift
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Not Included
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 72 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.