Zoro Homepage

Dockboard, Steel, 20,000 lb, 72 x 84 In

  • Mfr # 20T8472

  • Zoro # G9933366


product price: $2,904.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
72 in
Overall Width
84 in
Service Height Range
8-1/2 in to 11 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20T8472
Zoro #
G9933366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
84 in
Service Height Range
8-1/2 in to 11 in
Usable Width
78 in
Side Rail Height
4 in
Thickness
3/8 in
Service Height - Minimum
8 1/2 in
Service Height - Maximum
11 in
Overall Thickness
3/8 in

Details

Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Beveled Edges, Fold-Down Lifting Loops, (2) 4-Hole Pin Pockets Placed On Each Edge, (2) 1 in dia Stress-Proof 24 in Steel Pins
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Features
Beveled Edges, Can be Used for Below Dock Applications, Double-Bend Design
Load Capacity - Maximum
20,000 lb
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Includes Forklift Loops
Forklift Loops Included

Description

Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 72 in, Overall Width 84 in, Usable Width 78 in, Service Height Range 8-1/2 in to 11 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.