Dockboard, Steel, 20,000 lb, 96 x 84 In
Mfr # 20C8496
Zoro # G9907536
product price: $3,530.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Load Capacity
20,000 lb
Overall Length
96 in
Overall Width
84 in
Service Height Range
12 in to 15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20C8496
Zoro #
G9907536
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
96 in
Overall Width
84 in
Service Height Range
12 in to 15 in
Usable Width
78 in
Thickness
3/8 in
Side Rail Height
4 in
Overall Thickness
3/8 in
Service Height - Maximum
15 in
Service Height - Minimum
12 in
Details
Item
Dock Board
Load Capacity
20,000 lb
Material
Steel
Includes
Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof Steel 36 in Locking Pins for Each Side
Standards
ANSI MH 30.2, OSHA 1910.3
Deck
Diamond Treadplate
Load Capacity - Maximum
20,000 lb
Features
Beveled Edges
Includes Forklift Loops
Forklift Loops Included
Compatible Load Type
Forklift
Surface Tread Type
Diamond Treadplate
Description
Dock Board, Steel, Load Capacity 20,000 lb, Overall Length 96 in, Overall Width 84 in, Usable Width 78 in, Service Height Range 12 in to 15 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.