Zoro Homepage

Dockplate, Aluminum, 11, 788 lb, 24 x 60 In

  • Mfr # B6024

  • Zoro # G6519405


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
11,850 lb
Overall Length
24 in
Service Height Range
1 in
Overall Width
60 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6024
Zoro #
G6519405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Service Height Range
1 in
Overall Width
60 in
Thickness
1/2 in
Usable Width
60 in
Overall Thickness
1/2 in
Service Height - Minimum
1 in
Service Height - Maximum
1 in

Details

Item
Dock Plate
Load Capacity
11,850 lb
Material
Aluminum
Includes
3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Load Capacity - Maximum
11,850 lb
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate
Features
Beveled Edges, Skid-Resistant

Description

Dock Plate, Aluminum, Load Capacity 11,850 lb, Overall Length 24 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 1 in, Diamond Treadplate Deck, Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.