Dockplate, Aluminum, 4268 lb, 48 x 60 In
Mfr # B6048
Zoro # G2114659
product price: $1,052.99
/eaKey Features
Load Capacity
5,900 lb
Overall Length
48 in
Service Height Range
5 in
Overall Width
60 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6048
Zoro #
G2114659
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Service Height Range
5 in
Overall Width
60 in
Thickness
1/2 in
Usable Width
60 in
Service Height - Minimum
5 in
Overall Thickness
1/2 in
Service Height - Maximum
5 in
Details
Item
Dock Plate
Load Capacity
5,900 lb
Material
Aluminum
Includes
3/8 in x 6 in x 9 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Deck
Diamond Treadplate
Standards
ANSI MH 30.2
Includes Forklift Loops
Forklift Loops Not Included
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
5,900 lb
Features
Beveled Edges, Skid-Resistant
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Description
Dock Plate, Aluminum, Load Capacity 5,900 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 5 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.