Dockplate, Aluminum, 6265 lb, 36 x 48 In
Mfr # B4836
Zoro # G6668103
product price: $1,032.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
6,300 lb
Overall Length
36 in
Overall Width
48 in
Service Height Range
3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4836
Zoro #
G6668103
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Overall Width
48 in
Service Height Range
3 in
Thickness
1/2 in
Usable Width
48 in
Overall Thickness
1/2 in
Service Height - Maximum
3 in
Service Height - Minimum
3 in
Details
Item
Dock Plate
Load Capacity
6,300 lb
Material
Aluminum
Includes
3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Surface Tread Type
Diamond Treadplate
Features
Beveled Edges, Skid-Resistant
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Includes Forklift Loops
Forklift Loops Not Included
Load Capacity - Maximum
6,300 lb
Description
Dock Plate, Aluminum, Load Capacity 6,300 lb, Overall Length 36 in, Overall Width 48 in, Usable Width 48 in, Service Height Range 3 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.