Dockplate, Aluminum, 9505 lb, 30 x 60 In
Mfr # B6030
Zoro # G6892837
product price: $1,063.99
/eaKey Features
Load Capacity
9,450 lb
Overall Length
30 in
Service Height Range
2 in
Overall Width
60 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6030
Zoro #
G6892837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Service Height Range
2 in
Overall Width
60 in
Usable Width
60 in
Thickness
1/2 in
Service Height - Maximum
2 in
Service Height - Minimum
2 in
Overall Thickness
1/2 in
Details
Item
Dock Plate
Load Capacity
9,450 lb
Material
Aluminum
Includes
3/8 in x 6 in x 7 in Locking Legs, 11 in Lip, 11 Degrees Bend and Hand Cutouts
Standards
ANSI MH 30.2
Deck
Diamond Treadplate
Compatible Load Type
Dolly, Hand Cart, Pallet Jack
Surface Tread Type
Diamond Treadplate
Features
Beveled Edges, Skid-Resistant
Load Capacity - Maximum
9,450 lb
Includes Forklift Loops
Forklift Loops Not Included
Description
Dock Plate, Aluminum, Load Capacity 9,450 lb, Overall Length 30 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 2 in, Diamond Treadplate Deck, Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.