Zoro Homepage

Edge of Dock Leveler, 30000 lb., 100 in. W

  • Mfr # 30EP78

  • Zoro # G9899251


product price: $2,348.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Mechanical Spring Counterbalance
Overall Width
100 in
Usable Width
78 in
Load Capacity
30,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30EP78
Zoro #
G9899251
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
100 in
Usable Width
78 in
Service Height Range
5 in Above or Below Dock
Bumper Size
13 in x 5 in x 10 in
Open Depth
27 3/4 in
Closed Depth
17 in
Service Height
+/- 5 in
Bumper Depth
10 in
Bumper Width
13 in
Opening Depth
27 3/4 in
Bumper Height
5 in

Details

Dock Leveler Item
Edge of Dock Leveler
Dock Leveler Lift Mechanism
Mechanical Spring Counterbalance
Load Capacity
30,000 lb
Includes
Handle
Lift Mechanism
Mechanical Spring Counterbalance
Motor HP
1/2 hp
Voltage
120
Item
Edge of Dock Leveler
Load Capacity - Maximum
30,000 lb
Bumper Material
Rubber

Description

Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 30,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 100 in, Usable Width 78 in, Bumper Size 13 in x 5 in x 10 in, Includes Handle, Open Depth 27 3/4 in, Closed Depth 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.