Guard Rail, 4 ft. L, 4 In. H
Mfr # MPBR4-YEL
Zoro # G6914704
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
3 3/4 ft
Overall Height
4 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPBR4-YEL
Zoro #
G6914704
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 3/4 ft
Overall Height
4 in
Nominal Length
4 ft.
Mid-Rail Height
20 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Guard Rail
Net Weight
18 lb
Mounting Style
Lift Out
Guardrail Type
Straight
Compatible Manufacturer Model Number
MPBP20-YEL, MPBP20C-YEL, MPBP20E-YEL, MPBP42D-YEL, MPBP42DC-YEL, MPBP42DE-YEL
Rail Mounting Style
Lift-Out
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Yellow, Overall Height 4 in, Number of Ribs Not Applicable, Overall Length 3 3/4 ft, Net Weight 18 lb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.