Zoro Homepage

Kit for Leveler Approach Plate Combo

  • Mfr # EPAP3

  • Zoro # G7154734


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Overall Height
4 in
Overall Width
3 in
Includes
Fasteners
Size
3" x 5" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPAP3
Zoro #
G7154734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
4 in
Overall Width
3 in
Size
3" x 5" x 4"

Details

Item
Kit for Leveler Approach Plate Combo
Includes
Fasteners
Product Type
Approach Plate Kit

Description

Kit for Leveler Approach Plate Combo, Size 3 In. x 5 In. x 4 In., Includes Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.