Mini Ramp, 16000lb, 15ftLx96inWx32inH

  • Mfr # 16MR9615

  • Zoro # G2220270


product price: $11,750.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Overall Length
15 ft
Overall Width
96 in
Material
Steel
Lowered Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR9615
Zoro #
G2220270
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Width
96 in
Lowered Height
17 in
Usable Width
90 in
Side Rail Height
6 in
Raised Height
30 in
Apron Length
30 in
Service Height - Maximum
30 in
Service Height - Minimum
17 in
Retracted Length
15 ft
Material Thickness
1/4 in

Details

Item
Mini Ramp
Load Capacity
16,000 lb
Material
Steel
Deck
Steel Grating
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Surface Tread Type
Grating
Color
Blue, Gray
Load Capacity - Maximum
16,000 lb
Side Rail Type
Raised
Product Type
Mini Ramp
End Style
Apron

Description

Mini Ramp,16000lb,15ftLx96inWx32inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.