Zoro Homepage

Mini Ramp, 20000lb, 15ftLx84inWx32inH

  • Mfr # 20MR8415

  • Zoro # G2220255


product price: $9,642.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
15 ft
Overall Width
84 in
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20MR8415
Zoro #
G2220255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Width
84 in
Raised Height
30 in
Side Rail Height
6 in
Lowered Height
17 in
Usable Width
78 in
Service Height - Maximum
30 in
Service Height - Minimum
17 in
Material Thickness
1/4 in
Retracted Length
15 ft
Apron Length
30 in

Details

Item
Mini Ramp
Load Capacity
20,000 lb
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Material
Steel
Deck
Steel Grating
Product Type
Mini Ramp
Color
Blue, Gray
Side Rail Type
Raised
End Style
Apron
Surface Tread Type
Grating
Load Capacity - Maximum
20,000 lb

Description

Mini Ramp,20000lb,15ftLx84inWx32inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.