Zoro Homepage

Portable Yard Ramp, 16,000 lb. Capacity

  • Mfr # 16SYS7030NU

  • Zoro # G7254950


product price: $12,779.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Overall Length
30 ft
Overall Width
70 in
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Deck
Steel Grating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SYS7030NU
Zoro #
G7254950
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
70 in
Lowered Height
31 in
Usable Width
64 in
Side Rail Height
8 in
Raised Height
72 in
Apron Length
30 in
Service Height - Minimum
40 in
Retracted Length
30 ft
Material Thickness
1/4 in
Service Height - Maximum
72 in

Details

Item
Portable Yard Ramp
Load Capacity
16,000 lb
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Deck
Steel Grating
Material
Steel
Surface Tread Type
Diamond Treadplate
Color
Blue, Gray
Product Type
Yard Ramp
Load Capacity - Maximum
16,000 lb
End Style
Apron
Side Rail Type
Raised

Description

Portable Yard Ramp, Load Capacity 16,000 lb., Overall Length 30 ft., Overall Width 70 In., Usable Width 64 In., Raised Height 72 In., Lowered Height 31 In., 8 In. Side Rail Height, Material Steel, Steel Grating Deck, Includes Safety Chains, Secure Yard Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.